Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1/8" L, Steel, 10 PK
Mfr # 5019
Zoro # G009203430
product price: $2.65
/pk 10, $0.27/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 1/8"
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5019
- Zoro # G009203430
- UPC # 8236032239
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Round |
Description
Hillman 1/8 DS Drive Wall Anchor gives greater holding power than nails or screws in a hollow wall. Quick and easy to install it drives right into places in seconds with No pre-drilling. Fixtures can be replaced or removed without having to detach the anchors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0100)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-600750-100P)
- MIDWEST FASTENER Lag Screw, 3/4 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK (08242)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H (Z0326-188)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 5 PK (41406)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- HILLMAN 100Pk 1/4" Toggle Wing (370120)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376647)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 8 PK (R-S0-UNO1/4+7-1)
- Hillman Hollow Wall Anchors