Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1/8" L, Steel, 10 PK
Mfr # 5018
Zoro # G909204605
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 1/8"
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5018
- Zoro # G909204605
- UPC # 8236032222
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Round |
Description
Hillman 1/8 DS Drive Wall Anchor gives greater holding power than nails or screws in a hollow wall. Quick and easy to install it drives right into places in seconds with No pre-drilling. Fixtures can be replaced or removed without having to detach the anchors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Square Drive (08F175Y)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07000.043.0275)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/4" L, PK100 (WWG-CPS-020)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN Toggle Bolt, 4" L, Steel, 6 PK (5031)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- HILLMAN Toggle Bolt, Nylon, 6 PK (5104)
- HILLMAN Screw Anchor, 6 PK (5335914)
- HILLMAN Screw Anchor, 1-1/2" L, Steel (376649)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02275-PWR)
- Hillman Hollow Wall Anchors