Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1/8" L, Steel, 10 PK
Mfr # 5015
Zoro # G309204618
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 1/8"
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5015
- Zoro # G309204618
- UPC # 8236032215
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Round |
Description
Hillman 1/8 DS Drive Wall Anchor gives greater holding power than nails or screws in a hollow wall. Quick and easy to install it drives right into places in seconds with No pre-drilling. Fixtures can be replaced or removed without having to detach the anchors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34126.018.6668)
- TE-CO Jam Nut, 1"-8, Alloy Steel, Black Oxide, 5 PK (42209)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.037.1200)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2TWK)
- HILLMAN MINI TOGGLE BOLTS 5/16X4 (372514)
- HILLMAN 10Pk #8 Zinc Ez Anchor (41408)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- HILLMAN 41414 Toggle Bolt, 10PK (732735)
- HILLMAN 201Pc Plas Anchor Kit (373506)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- Hillman Hollow Wall Anchors