Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1" L, Steel, 10 PK
Mfr # 5000
Zoro # G309204625
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5000
- Zoro # G309204625
- UPC # 8236032147
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Description
Hollow wall anchors also kNown as molly bolts are used with drywall. Use to securely fasten mirrors pictures cabinets and more to hollow walls. This anchor is an expandable sleeve that slides into pre-drilled hole in the wall. Once the anchor is installed the screw can be removed and items can be changed without disrupting the anchor. Use for medium duty applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 6 PK (79564)
- SPAX Sheet Metal Screw, #8 x 3/4 in, Yellow Zinc Plated Flat Head (4101020400202)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Black Oxide, 12 PK (34172)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (WHM-212-S02)
- HILLMAN Assorted in. D X Assorted in. L Nylon Round Head Anchor Kit 60 pc (376476)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- HILLMAN Hillman Fasteners 41420 0.13 x 2 in. Snapin Mushroom Head Toggle Bolt; 15 Pack (732610)
- HILLMAN Screw Anchor, 1-1/2" L, Steel (376649)
- HILLMAN 41414 Toggle Bolt, 10PK (732735)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1020x10)
- Hillman Hollow Wall Anchors