Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1" L, Plastic, 6 PK
Mfr # 5107
Zoro # G406871225
product price: $10.79
/pk 6, $1.80/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Anchor Length 1"
- Thread Size #4 to #8
- Material Plastic
- Color Yellow
- Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5107
- Zoro # G406871225
- UPC # 8236427790
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #4 to #8 |
Thread Length | 1/2 in |
Details
Item | Screw Anchor |
Material | Plastic |
Head Type | Pan |
Drive Type | Phillips |
Color | Yellow |
Finish | Yellow |
Description
2Pk 1/2"Med Plas Toggle, 6PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 800 PK (1428BHT5)
- DEWALT Collated Siding Nail, 13-11/16 in L, 15 ga, Galvanized, Flat Head, 3600 PK (DWC6R90BDG)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5DSL)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- HILLMAN Screw Anchor, 6 PK (5335914)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- Hillman Hollow Wall Anchors