Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1" L, Plastic, 5 PK
Mfr # 41820
Zoro # G606871230
product price: $36.99
/pk 5, $7.40/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Anchor Length 1"
- Thread Size #4 to #8
- Material Plastic
- Color Yellow
- Finish Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41820
- Zoro # G606871230
- UPC # 8236516395
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #4 to #8 |
Details
Item | Screw Anchor |
Material | Plastic |
Head Type | Pan |
Drive Type | Phillips |
Color | Yellow |
Finish | Yellow |
Description
7Oz Philips Screw Asst, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (1ZE35)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Torx Drive, 35 PK (36984)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- ZORO SELECT #8-32 x 1 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010832F100)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN MINI TOGGLE BOLTS 5/16X4 (372514)
- HILLMAN 100Pk 6-8X3/4 Anchor (370336)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon, 6 PK (5109)
- ITW E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (25316)
- Hillman Hollow Wall Anchors