Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1" L, Nylon, 6 PK
Mfr # 9409
Zoro # G509204623
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Anchor Length 1"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 9409
- Zoro # G509204623
- UPC # 8236428209
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Material | Nylon |
Head Type | Truss |
Description
A Truss Head Anchor is a fastening system that consist of two parts. It is installed by inserting the nylon shank into a pre-drilled hole and hammering the head of the nail until it meets the head of the anchor body. Driving the nail expands the split ends and allows the ribs to grip the wall of the hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.100.0350)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M55010.160.0040)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- GRK FASTENERS Wood Screw, #10, 4 in, Torx Drive, 1000 PK (141)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- HILLMAN 5070 10-12 watt Plastic Anchors with Screw Brown - pack of 10 (5332861)
- HILLMAN Hollow Wall Anchor, X-Short L (370000)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376647)
- HILLMAN Toggle Bolt 1/4X6 (370075)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12616)
- Hillman Hollow Wall Anchors