Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1" L, Nylon
Mfr # 373515
Zoro # G006871229
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Thread Size #10 to #12
- Material Nylon
- Color Blue
- Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 373515
- Zoro # G006871229
- UPC # 8236109382
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #10 to #12 |
Details
Item | Screw Anchor |
Material | Nylon |
Color | Blue |
Finish | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 2 in, Steel, Plain Finish, 100 PK (08435)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 10 PK (1705SS0)
- MAK-A-KEY Oversized Key Stock Assortment, Zinc, 31 Pieces (DISP-KSZC031-OV)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK (092520075T)
- HILLMAN 100Pk 1/4" Toggle Wing (370120)
- HILLMAN 201Pc Plas Anchor Kit (373506)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 5 PK (41406)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 8 PK (R-S0-UNO1/4+7-1)
- Hillman Hollow Wall Anchors