Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1" L, Nylon
Mfr # 1611474
Zoro # G203979759
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Plaster
- Anchor Length 1"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 1611474
- Zoro # G203979759
- UPC # 8236427714
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Compatible Material | Plaster |
Material | Nylon |
Head Type | Flat |
Drive Type | Phillips |
Description
Features
- Size: 10-12 x 1"
- Drill size: 1/4"
- Holds up to 10 lbs
- Flange at top keeps anchor flush with surface of the base material
- Durable blue conical plastic for indoor & outdoor installation
- Recommended for use in solid material including: plaster, wallboard, wood and all types of masonry
- Brass plated flat head phillips sheet metal screws included (10 x 1-1/2")
- Dimension: 5.4" H x 2" W x 5" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.062.0275)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK125 (WWG-250-3000-LZ)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x6 In (WWG-CLPZ-150)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-5)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 5 PK (41821)
- HILLMAN 75 Pack- 4-6-8 Ribbed Plastic Anchors With Screws, 5PK (831907)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN 201Pc Plas Anchor Kit (373506)
- HILLMAN Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100 (735688)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- Hillman Hollow Wall Anchors