Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1" L, Nylon, 10 PK
Mfr # 5066
Zoro # G206871203
product price: $17.75
/pk 10, $1.78/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Thread Size #10 to #12
- Material Nylon
- Finish Blue
- Thread Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5066
- Zoro # G206871203
- UPC # 8236032437
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #10 to #12 |
Thread Length | 1 in |
Details
Item | Screw Anchor |
Material | Nylon |
Finish | Blue |
Color | Blue |
Description
6Pk 8-10X7/8 Blu Anchor, 10PK, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x7/8 ID, Pk10 (25181)
- MIDWEST FASTENER Grade 5, 7/8"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (00602)
- AMPG Coupling Nut, 1/2"-13, Aluminum, Plain, 1-1/4 in Lg, 5/8 in Hex Wd (NUT6081213)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (U08300.050.0150)
- HILLMAN Toggle Bolt 1/4X6 (370075)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN Screw Anchor, 3/16" L, Steel, 5 PK (41306)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376647)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NT)
- Hillman Hollow Wall Anchors