Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-3/4" L, Nylon, 6 PK
Mfr # 9413
Zoro # G109204603
product price: $3.99
/pk 6, $0.67/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Length 1-3/4"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 9413
- Zoro # G109204603
- UPC # 8236428988
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Head Type | Pan |
Description
The Wallboard Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light to medium duty loads. Ideal for mounting electrical fixtures fastening drapery supports installing phone systems and miscellaneous hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38400.112.0001)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.075.0600)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Black Oxide Steel, 5/8 in Head Ht, 1 1/4 in Lg (Z1088)
- HHIP 0.933" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0933)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- HILLMAN 372514 0.312 x 4 in. Mini Toggle Bolt (5107255)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (50814)
- Hillman Hollow Wall Anchors