Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-3/4" L, Nylon, 5 PK
Mfr # 41440
Zoro # G909204636
Sold in multiples of 5 for $42.95
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Hollow Block
- Anchor Diameter 0.164"
- Anchor Length 1-3/4"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41440
- Zoro # G909204636
- UPC # 8236429121
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 0.164" |
Anchor Length | 1-3/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Head Type | Flat |
Description
The Wallboard Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light to medium duty loads. Ideal for mounting electrical fixtures fastening drapery supports installing phone systems and miscellaneous hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3230)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07230.025.0150)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (931436)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05239)
- HILLMAN 370111 0.125 x 4 in. Zinc-Plated Trus Toggle Bolt (53715)
- HILLMAN 370054 Spring Wing Toggle Bolt - 0.19 x 3 in., 50PK (735837)
- HILLMAN 201Pc Plas Anchor Kit (373500)
- HILLMAN 100Pk 1/4" Toggle Wing (370120)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN PLASTIC TOGGLE 5/8 IN LG NYLON (375374)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- Hillman Hollow Wall Anchors