Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/4" L, Steel, 5 PK
Mfr # 41307
Zoro # G609203502
product price: $7.59
/pk 5, $1.52/ea
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Length 1-1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41307
- Zoro # G609203502
- UPC # 8236427394
- Country of Origin Switzerland
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Description
Hollow wall anchors also kNown as molly bolts are used with drywall. Use to securely fasten mirrors pictures cabinets and more to hollow walls. This anchor is an expandable sleeve that slides into pre-drilled hole in the wall. Once the anchor is installed the screw can be removed and items can be changed without disrupting the anchor. Use for medium duty applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 2"-4, Steel, Grade 2, Black Oxide, 1-31/32 in Ht, 2 PK (HXNTG2R24)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1 in Shaft Dia, 25 PK (PO-100ST PA)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-207)
- HILLMAN Assorted in. D X Assorted in. L Nylon Round Head Anchor Kit 60 pc (376476)
- HILLMAN 100Pk 10-12X1 Anchor (370342)
- HILLMAN Screw Anchor, 3/16" L, Steel, 5 PK (41306)
- HILLMAN 201Pc Plas Anchor Kit (373506)
- HILLMAN 370111 0.125 x 4 in. Zinc-Plated Trus Toggle Bolt (53715)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- ZORO SELECT Screw Anchor, Carbon Steel, 50 PK (1407AWHS)
- Hillman Hollow Wall Anchors