Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/4" L, Nylon, 6 PK
Mfr # 9413
Zoro # G106902540
product price: $15.99
/pk 6, $2.67/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-1/4"
- Thread Size #8
- Material Nylon
- Includes (2) Wallboard Anchors, #8 Pan Head Phillips Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 9413
- Zoro # G106902540
- UPC # 8236428988
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Thread Size | #8 |
Details
Item | Screw Anchor |
Material | Nylon |
Includes | (2) Wallboard Anchors, #8 Pan Head Phillips Screw |
Description
14X18 Blank Sign, 6PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.100.0900)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive (48391)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 30mm L., PK50 (M39080.080.0030)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x2 In L, PK10 (WWG-CLP-221)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN Screw Anchor, 7/8" L, Nylon, 10 PK (5036)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 5 PK (41821)
- HILLMAN Screw Anchor, 6 PK (5335914)
- HILLMAN 41414 Toggle Bolt, 10PK (732735)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 2500 PK (B30532.000.0001)
- Hillman Hollow Wall Anchors