Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/4" L, Nylon, 5 PK
Mfr # 41821
Zoro # G309204595
product price: $7.59
/pk 5, $1.52/ea
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Cement Board
- Anchor Length 1-1/4"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41821
- Zoro # G309204595
- UPC # 8236516418
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Cement Board |
Material | Nylon |
Description
Ribbed plastic anchors work with various diameter sheet metal screws and are ideal for anchoring in concrete brick or wallboard. The anchor is corrosion resistant. A pre-drilled hole is required. Recommended for quick easy fastening of fixtures in a variety of light duty applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (HF18120500-025P2)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10.9, Zinc Plated, 8 mm Ht, 1900 PK (L12410.080.0001)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 11/16 in L, Aluminum Body, 100 PK (51074)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-20, Steel, Grade A, Plain, 7/8 in Lg (A04201600CN)
- HILLMAN PLASTIC TOGGLE 5/8 IN LG NYLON (375374)
- HILLMAN 25 Pack- 8-10-12 Ribbed Plastic Anchors With Screws, 5PK (831915)
- HILLMAN 370109 0.13 x 2 in. Truss Head Toggle Bolt, 50PK (846334)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- Hillman Hollow Wall Anchors