Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/4" L, Nylon, 5 PK
Mfr # 41443
Zoro # G809204590
product price: $8.59
/pk 5, $1.72/ea
Sold in multiples of 5 for $42.95
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Hollow Block
- Anchor Diameter 0.164"
- Anchor Length 1-1/4"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41443
- Zoro # G809204590
- UPC # 8236429183
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 0.164" |
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Head Type | Flat |
Description
The Wallboard Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light to medium duty loads. Ideal for mounting electrical fixtures fastening drapery supports installing phone systems and miscellaneous hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150 (783Y36)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 6mm, PK100 (M07850.060.0006)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.001", Pk20 (MSD001-20)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Brass, Not Graded, Plain Finish (BR.01201303.PL.DAR)
- HILLMAN PLASTIC TOGGLE 1/8 MINI (375366)
- HILLMAN Screw Anchor, 1-1/2" L, Steel (376649)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- HILLMAN MINI TOGGLE BOLTS 5/16X4 (372514)
- HILLMAN Screw Anchor, 6 PK (5335914)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 80 PK (R-S0-UNO1/4+6-1 - C)
- Hillman Hollow Wall Anchors