Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/4" L, Nylon, 5 PK
Mfr # 41442
Zoro # G809204620
Sold in multiples of 5 for $42.95
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Hollow Block
- Anchor Diameter 0.164"
- Anchor Length 1-1/4"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41442
- Zoro # G809204620
- UPC # 8236429169
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 0.164" |
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Head Type | Flat |
Description
The Wallboard Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light to medium duty loads. Ideal for mounting electrical fixtures fastening drapery supports installing phone systems and miscellaneous hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 ft, Steel, Grade 8, Plain Finish (2022957)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/2 ROLL PIN (A0570160132)
- ZORO SELECT Spring P, Coiled, 1/16x5/16,330lb, PK100 (U51430.006.0031)
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-004-CR-PK10)
- HILLMAN Toggle Bolt, 3" L, Steel, 5 PK (41426)
- HILLMAN 100Pk 6-8X3/4 Anchor (370336)
- HILLMAN Screw Anchor, 1-1/2" L, Plastic, 5 PK (41822)
- HILLMAN PLASTIC TOGGLE 5/8 IN LG NYLON (375374)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- ITW BRANDS 25200 No. 50 Plastic Drywall Anchors, 6PK (IT573675)
- Hillman Hollow Wall Anchors