Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/4" L, Nylon, 5 PK
Mfr # 41409
Zoro # G609204585
product price: $7.99
/pk 5, $1.60/ea
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Length 1-1/4"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41409
- Zoro # G609204585
- UPC # 8236429084
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Head Type | Pan |
Description
The Wallboard Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light to medium duty loads. Ideal for mounting electrical fixtures fastening drapery supports installing phone systems and miscellaneous hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2-3/4 in. L, 150 PK (28585)
- STANLEY ENGINEERED FASTENING Kit M11X125 (5543-11)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6919-SS)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141410)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- HILLMAN Conical Plug, 7/8" L, Nylon, 5 PK (41402)
- HILLMAN Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100 (735688)
- HILLMAN Screw Anchor, 6 PK (5335914)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- HILLMAN 10Pk #8 Zinc Ez Anchor (41408)
- MIDWEST FASTENER Screw Anchor, 1-3/8" L, Plastic, 50 PK (04297)
- Hillman Hollow Wall Anchors