Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/2" L, Plastic, 5 PK
Mfr # 41822
Zoro # G506871224
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Anchor Length 1-1/2"
- Thread Size #12 to #14
- Material Plastic
- Finish Green
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41822
- Zoro # G506871224
- UPC # 8236516432
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | #12 to #14 |
Details
Item | Screw Anchor |
Material | Plastic |
Head Type | Pan |
Drive Type | Phillips |
Finish | Green |
Color | Green |
Description
25Pk8-10-12 Plas Anchor, 5PK, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- ZORO SELECT #10-24 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0100)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD (ZA0106-SS32D)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN Assorted in. D X Assorted in. L Nylon Round Head Anchor Kit 60 pc (376476)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- HILLMAN 41414 Toggle Bolt, 10PK (732735)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- Hillman Hollow Wall Anchors