Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/2" L, Nylon, 6 PK
Mfr # 9410
Zoro # G009204611
product price: $2.15
/pk 6, $0.36/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Anchor Length 1-1/2"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 9410
- Zoro # G009204611
- UPC # 8236428223
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Material | Nylon |
Head Type | Truss |
Description
A Truss Head Anchor is a fastening system that consist of two parts. It is installed by inserting the nylon shank into a pre-drilled hole and hammering the head of the nail until it meets the head of the anchor body. Driving the nail expands the split ends and allows the ribs to grip the wall of the hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51000.031.0175)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 2, PK5 (U39000.492.0200)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07415.050.0100)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- HILLMAN Hollow Wall Anchor, X-Short L (370000)
- HILLMAN Hillman Fasteners 41420 0.13 x 2 in. Snapin Mushroom Head Toggle Bolt; 15 Pack (732610)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN PLASTIC TOGGLE 1/8 MINI (375366)
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07903)
- Hillman Hollow Wall Anchors