Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/2" L, Nylon, 6 PK
Mfr # 5109
Zoro # G606871209
product price: $11.79
/pk 6, $1.96/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Anchor Length 1-1/2"
- Thread Size #12 to #14
- Material Nylon
- Finish Green
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5109
- Zoro # G606871209
- UPC # 8236427868
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | #12 to #14 |
Details
Item | Screw Anchor |
Material | Nylon |
Head Type | Pan |
Drive Type | Phillips |
Finish | Green |
Color | Green |
Description
6Pk 8-10-12X1-1/4Anchor, 6PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Ring Shank Nail, 3-1/4 in L, Round Head, 33 Degrees (MAXC62908)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x6 Lag Screw Eye (N100-385)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- HILLMAN PLASTIC TOGGLE 5/8 IN LG NYLON (375374)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN Screw Anchor, 1-1/2" L, Plastic, 5 PK (41822)
- HILLMAN Screw Anchor, 3/16" L, Steel, 5 PK (41306)
- HILLMAN Hollow Wall Anchor, X-Short L (370000)
- HILLMAN Hillman Fasteners 41420 0.13 x 2 in. Snapin Mushroom Head Toggle Bolt; 15 Pack (732610)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCM)
- Hillman Hollow Wall Anchors