Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/2" L, Nylon, 6 PK
Mfr # 5109
Zoro # G409204617
product price: $1.99
/pk 6, $0.33/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5109
- Zoro # G409204617
- UPC # 8236427868
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Material | Nylon |
Head Type | Pan |
Description
Creating a new feel in an area of your home can be as simple as hanging a new picture or mirror on the wall. The Hillman Group 12-14-16 x 1-1/2 inch blue plastic ribbed anchors with screws are designed for light-duty use and are a great choice when deciding to add a new accessory to a room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP100)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (HU-0312USSHZYBAGGR)
- ZORO SELECT 1-1/8"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut (U12006.112.0001)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP257)
- HILLMAN 20Pk #6 Plas Ez Anchor (41410)
- HILLMAN 372514 0.312 x 4 in. Mini Toggle Bolt (5107255)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN Hillman Fasteners 41420 0.13 x 2 in. Snapin Mushroom Head Toggle Bolt; 15 Pack (732610)
- HILLMAN Screw Anchor, 1/4" L, 80 lbs Tension Strength (7120330)
- HILLMAN BOLT 1/4X5 TOGGLE (370072)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1096TBCR)
- Hillman Hollow Wall Anchors