Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/2" L, Nylon
Mfr # 5326046
Zoro # G203978523
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Drywall; Hollow Block; Cement Board
- Anchor Length 1-1/2"
- Material Nylon
- Includes (50) 12-14-16x1-1/2". Rib Plastic Anchors. (50) 12x1-1/4 Pan Phillips SMS. (1) 5/16x4". Masonry Drill Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5326046
- Zoro # G203978523
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Drywall; Hollow Block; Cement Board |
Material | Nylon |
Head Type | Pan |
Drive Type | Phillips |
Includes | (50) 12-14-16x1-1/2". Rib Plastic Anchors. (50) 12x1-1/4 Pan Phillips SMS. (1) 5/16x4". Masonry Drill Bit |
Description
Features
- Product Type: Ribbed Anchor Kit
- Anchor Diameter: 12-14-16
- Anchor Length: 1-1/2 in.
- Number in Package: 101 pc.
- Thread Type: High/Low
- Screw Included: Yes
- Application: Brick, Concrete, Drywall, Hollow Block, Plaster
- Screw Length: 1-1/2 in.
- Minimum Embedment: 1-1/2 in.
- Material: Plastic
- Weight Capacity: 10 or 50 lb.
- Size: 1-1/2
- Head Style: Pan
- Required Drill Hole Size: 5/16 in.
- Includes: (50) 12-14-16x1-1/2 in. Rib Plastic Anchors, (50) 12x1-1/4 Pan Phillips SMS, (1) 5/16x4 in. Masonry Drill Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0012)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/8 in W, 7/8 in H (WWG310875087512)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-MACH)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- HILLMAN Screw Anchor, 7/8" L, Nylon, 10 PK (5036)
- HILLMAN Screw Anchor, 1-1/2" L, Plastic, 5 PK (41822)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- HILLMAN Toggle Bolt, 4" L, Steel, 6 PK (5031)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4-1/2" L, Steel, 4 PK (GCPT38412)
- Hillman Hollow Wall Anchors