Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/2" L, Nylon, 5 PK
Mfr # 41822
Zoro # G309204601
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Cement Board
- Anchor Length 1-1/2"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41822
- Zoro # G309204601
- UPC # 8236516432
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Cement Board |
Material | Nylon |
Description
Ribbed plastic anchors work with various diameter sheet metal screws and are ideal for anchoring in concrete brick or wallboard. The anchor is corrosion resistant. A pre-drilled hole is required. Recommended for quick easy fastening of fixtures in a variety of light duty applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3380S)
- METABO HPT Collated Framing Nail, 2-3/8 in L, 15 ga, Bright, Full Round Head, 15 Degrees (12211HPT)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 34 mm Bore Dia., 50 PK (M36050.034.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 (U39000.250.0200)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 5 PK (41821)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN Screw Anchor, 7/8" L, Nylon, 10 PK (5036)
- HILLMAN Conical Plug, 7/8" L, Nylon, 5 PK (41402)
- HILLMAN Screw Anchor, 6 PK (5335914)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 36 PK (R-S0-UNO1/4+7-2)
- Hillman Hollow Wall Anchors