Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1-1/2" L, Nylon
Mfr # 376648
Zoro # G109204634
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall; Hollow Block
- Anchor Length 1-1/2"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 376648
- Zoro # G109204634
- UPC # 38902312709
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Drywall; Hollow Block |
Material | Nylon |
Description
Wallboard anchors are a one-piece self-drilling anchor designed for use in hollow gypsum wallboard for light to medium duty loads. It is ideal for mounting electrical fixtures fastening drapery supports installing phone systems and miscellaneous hardware. Nylon drywall anchors feature a shark's-tooth design to provide correct positioning and quick installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 10 PK (M04110.240.0055)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE51)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2150)
- HILLMAN Toggle Bolt 1/4X6 (370075)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN 51Pc Plas Ez Anchor Kit (375204)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- Hillman Hollow Wall Anchors