Shop All Roofing Nails
Hillman
Roofing Nail, 3 in L, 10D, Steel, Bright Finish, 8 ga
Mfr # 461399
Zoro # G707065965
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Size 10D
- Material Steel
- Finish Bright
- Package Weight 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461399
- Zoro # G707065965
- UPC # 38902057365
- Country of Origin Thailand
- Category Roofing Nails
Dimensions
Length | 3 in |
Size | 10D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Bright |
Package Weight | 30 lb |
Gauge | 8 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822430G)
- GARBAGE COMMANDER 1/4" x 2 3/8" PTO Spring Clip (14PTO-SM)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0466)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04161.180.0160)
- HILLMAN Hillman Fasteners 461503 Galvanized Plastic Cap Roofing Nails - 2 in. (196482)
- HILLMAN Hillman Fasteners 461631 5D Galvanized Ring Shank Cedar Shake Nail - 1.75 in. (195824)
- HILLMAN Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (461458)
- HILLMAN Roofing Nail, 6 in L, 60D, Steel, Galvanized Finish (461488)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- HILLMAN Hillman Fasteners 461610 1.5 in. Hot Dipped Galvanized Ring Shank Neoprene Washer Roofing Nail (195949)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- Hillman Roofing Nails