Shop All Roofing Nails
Hillman
Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, #12
Mfr # 461503
Zoro # G106679251
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Size 6D
- Material Steel
- Finish Electro Galvanized
- Package Weight 1 lb
- Gauge #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461503
- Zoro # G106679251
- UPC # 38902062628
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 2 in |
Size | 6D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 1 lb |
Gauge | #12 |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01051)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK (2377)
- AMPG Beveled Washer, Fits Bolt Size 5/8 Steel Case Hard, Zinc Plt Finish (Z9186-BEV-HZN)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39150.030.0012)
- HILLMAN Hillman Fasteners 461631 5D Galvanized Ring Shank Cedar Shake Nail - 1.75 in. (195824)
- HILLMAN Hillman Fasteners 461697 1 in. Galvanized Roofing Nails (196489)
- HILLMAN Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (461458)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (461459)
- HILLMAN Hillman Fasteners 461503 Galvanized Plastic Cap Roofing Nails - 2 in. (196482)
- HILLMAN Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (461464)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, #12 (461502)
- Hillman Roofing Nails