Shop All Roofing Nails
Hillman
Roofing Nail, 2-1/4 in L, 7D, Steel, Bright Finish, 10.25 ga
Mfr # 461392
Zoro # G707065729
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/4 in
- Size 7D
- Material Steel
- Finish Bright
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461392
- Zoro # G707065729
- UPC # 38902055828
- Country of Origin Thailand
- Category Roofing Nails
Dimensions
Length | 2-1/4 in |
Size | 7D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Bright |
Package Weight | 1 lb |
Gauge | 10.25 ga |
Approx. Pkg. Qty. | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 25PK (9174170)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2 in Wd, Black (90197)
- HILLMAN Hillman Fasteners 196943 400Pc 1.5 in. Furring Nail 461643 (196943)
- HILLMAN Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (461458)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 10 ga (461451)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- HILLMAN Hillman Fasteners 461301 2 in. 6D Galvanized Casing Nails (196649)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, #12 (461502)
- METABO HPT NAIL 2-1/2""L RING SHANK (12712HPT)
- Hillman Roofing Nails