Shop All Roofing Nails
Hillman
Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga
Mfr # 461455
Zoro # G106679336
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1 in
- Size 2D
- Material Steel
- Finish Electro Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461455
- Zoro # G106679336
- UPC # 38902055972
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1 in |
Size | 2D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 1 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS00)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.050.0800)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1234)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (N04160.025.0300)
- HILLMAN Hillman Fasteners 461631 5D Galvanized Ring Shank Cedar Shake Nail - 1.75 in. (195824)
- HILLMAN Hillman Fasteners 196488 1 lbs; 1.5 in. x 10 Gauge Neoprene Washer Roofing Nail (196488)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 10 ga (461451)
- HILLMAN Hillman Fasteners 461441 1.25 in. Galvanized Plastic Cap Roofing Nail; 250 Count (195894)
- HILLMAN Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (461458)
- HILLMAN Hillman Fasteners 461697 1 in. Galvanized Roofing Nails (196489)
- PRO-FIT ROOF NAIL W/WSHR 2"" 1# (0099138)
- Hillman Roofing Nails