Shop All Roofing Nails
Hillman
Roofing Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish
Mfr # 195927
Zoro # G503911305
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-3/4 in
- Size 5D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 195927
- Zoro # G503911305
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-3/4 in |
Size | 5D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Description
Features
- Hot Dipped Galvanized Roofing Nail With Neoprene Washer.
- Size - 1.75 in.
- Dimension - 1.9 x 3.3 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (MAXB64872)
- KEN FORGING Eye Bolt 3/8"-24, 1-1/4 in Shank, 1 in ID, Steel (K2003-UNF)
- ZORO SELECT Spring Nut, #6, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT4)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm L, 25 PK (M51000.100.0050)
- HILLMAN Roofing Nail, 6 in L, 60D, Steel, Galvanized Finish (461488)
- HILLMAN Hillman Fasteners 461441 1.25 in. Galvanized Plastic Cap Roofing Nail; 250 Count (195894)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (461460)
- HILLMAN Hillman Fasteners 461301 2 in. 6D Galvanized Casing Nails (196649)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (195934)
- HILLMAN Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (461455)
- PRIMUS SOURCE Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (1PRCAP1)
- Hillman Roofing Nails