Shop All Roofing Nails
Hillman
Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 9 ga
Mfr # 461330
Zoro # G307065587
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Size 3D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461330
- Zoro # G307065587
- UPC # 38902056252
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/4 in |
Size | 3D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Gauge | 9 ga |
Approx. Pkg. Qty. | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 3/4 in Bore Dia. (U36050.575.0001)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/2 L, Pk25 (5BY72)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 11 in L (U51000.062.1100)
- MIDWEST FASTENER 3/18"-16 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37804)
- HILLMAN Hillman Fasteners 196943 400Pc 1.5 in. Furring Nail 461643 (196943)
- HILLMAN Hillman Fasteners 461697 1 in. Galvanized Roofing Nails (196489)
- HILLMAN Hillman Fasteners 461503 Galvanized Plastic Cap Roofing Nails - 2 in. (196482)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (195934)
- HILLMAN Hillman Fasteners 196488 1 lbs; 1.5 in. x 10 Gauge Neoprene Washer Roofing Nail (196488)
- HILLMAN Hillman Fasteners 461610 1.5 in. Hot Dipped Galvanized Ring Shank Neoprene Washer Roofing Nail (195949)
- KEEN Pro-fitl Bulk Nails 611110 Coil Roofing Nail Electro Galvanized 1.75 x .120 In. (KE425166)
- Hillman Roofing Nails