Shop All Roofing Nails
Hillman
Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 9 ga
Mfr # 461329
Zoro # G307065594
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Size 3D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461329
- Zoro # G307065594
- UPC # 38902056245
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/4 in |
Size | 3D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Gauge | 9 ga |
Approx. Pkg. Qty. | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.062.0075)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.012.0050)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37020.016.0001)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.120.0130)
- HILLMAN Hillman Fasteners 461631 5D Galvanized Ring Shank Cedar Shake Nail - 1.75 in. (195824)
- HILLMAN Hillman Fasteners 196488 1 lbs; 1.5 in. x 10 Gauge Neoprene Washer Roofing Nail (196488)
- HILLMAN Hillman Fasteners 461503 Galvanized Plastic Cap Roofing Nails - 2 in. (196482)
- HILLMAN Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (461457)
- HILLMAN Hillman Fasteners 461301 2 in. 6D Galvanized Casing Nails (196649)
- HILLMAN Hillman Fasteners 461610 1.5 in. Hot Dipped Galvanized Ring Shank Neoprene Washer Roofing Nail (195949)
- GRIP-RITE Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 12 ga (GC2)
- Hillman Roofing Nails