Shop All Roofing Nails
Hillman
Roofing Nail, 1-1/2 in L, 4D, Steel, Copper Finish, 11 ga
Mfr # 461791
Zoro # G606720255
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Size 4D
- Material Steel
- Finish Copper
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461791
- Zoro # G606720255
- UPC # 8236676747
- Country of Origin Taiwan, Province of China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Size | 4D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Copper |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-3/4in, Pln, PK100 (U39100.012.0175)
- ITW BEE LEITZKE Washer Assortment, Steel, Zinc Finish, 232 PCS (WWG-DISP-FW232)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235797)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.037.0001)
- HILLMAN Hillman Fasteners 196943 400Pc 1.5 in. Furring Nail 461643 (196943)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 10 ga (461451)
- HILLMAN Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga (461464)
- HILLMAN Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (461455)
- HILLMAN Hillman Fasteners 461441 1.25 in. Galvanized Plastic Cap Roofing Nail; 250 Count (195894)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga (461462)
- SWAN SECURE Nail Siding Ss 6D 5Lb (S6SND5)
- Hillman Roofing Nails