Shop All Tacks & Push Pins
Hillman
Red Push Pins 16 pk, 6PK
Mfr # 122642
Zoro # G109209479
product price: $1.79
/pk 6, $0.30/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Color Red
- Material Plastic
- Point Material Steel
- Packaging Type Carded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122642
- Zoro # G109209479
- UPC # 38902679642
- Country of Origin Germany
- Category Tacks & Push Pins
Dimensions
Length | 5 in |
Details
Item | Push Pins |
Color | Red |
Material | Plastic |
Point Material | Steel |
Packaging Type | Carded |
Application | Home, Office and Commercial Applications |
Description
Thumb Tacks are ideal for hanging or holding down charts banners calendars and much more. Great around the home or office for unlimited uses. Sharp-pointed nail with a double point. Unlimited uses. They are ideal for use in school office and have unlimited uses around the house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner Phaser 3330 / Workcentre 3335 /3345 (106R03622)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- XEROX XEROX PHASER COMP 6700 CYAN (106R01503)
- ECO STYLE Laptop Carrying Backpack Fits up to 15" (ETEX-BP15-CF)
- HILLMAN No. 6 X 1/2 in. L Copper Cut Tacks 0.5 pk, 6PK (122615)
- HILLMAN Assorted Push Pins 16 pk, 10PK (121152)
- HILLMAN Thumb Tack Blue (122678)
- HILLMAN 122607 No 16 x 10.18 in. Tacks - pack of 6 (53387)
- HILLMAN Push Pin Assorted (122643)
- HILLMAN No. 5 Galvanized Steel Wire Cloth Staple 5 Ga. 1.5 oz, 6PK (122660)
- UNIVERSAL Clear Push Pins, PK400 (31306)
- Hillman Tacks & Push Pins