Shop All Keys
Hillman
Privacy House/Office Emergency Key Single For Schlage/Kwikset, 5PK
Mfr # 701579
Zoro # G009199771
product price: $2.65
/pk 5, $0.53/ea
Sold in multiples of 5 for $13.25
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type House/Office
- Material Brass
- For Use With Schlage/Kwikset
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | House/Office |
Item | Emergency Key |
Material | Brass |
For Use With | Schlage/Kwikset |
Color | Gold |
Description
Kwikset privacy key is 2-1/2 inches long with a flat on one end and a grip hold on the other. Instructions for use place the flat slotted end of the key into the center of the kNob/ lever hole. Insert the key until it stops. Turn the key clockwise until the key falls into the groove. Turn the key to the left on lever locks and to the right on kNob locks to open. Schlage privacy key is 2-1/8 inches long with a round shaft with a flat on one end and a loop on the other. Instructions for use Fully insert the end of the key into the center of the hole and push to unlock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet-Black- Small C/M Rubber, 91380 (91380)
- TRIMLITE Flush Door 24" x 80", Primed White (2068FSCPHBRH154916)
- PREMIER LOCK Storeroom Trim Lever For Panic Exit Device (PE-LSR)
- GENESIS 8Mm X 18Mm Gas Spring (GSS 021997)
- HILLMAN Traditional Key House/Office Key Blank 60 M13 Single For Master Locks, 4PK (88557)
- HILLMAN Traditional Key House/Office Key Blank 69 M1 Single For Master Locks, 10PK (88904)
- HILLMAN Wackey Polka Dots House/Office Universal Key Blank Single, 6PK (87571)
- HILLMAN 3D Keys House/Office Universal Key Blank Single For Universal, 4PK (87507)
- HILLMAN Traditional Key House/Office Key Blank 136 M11 Single For USPS Mailbox locks, 4PK (87136)
- HILLMAN KeyKrafter Automotive Key Blank 24R Double For Ford, 5PK (87016)
- CORBIN RUSSWIN Corbin 59A2-6PIN-11 6 Pin Blank Face Key Blank with 59A2 Keyway (59A2-6PIN-11)
- Hillman Keys