Shop All Wedge Anchors
Hillman
Power Stud Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated
Mfr # 371936
Zoro # G006889996
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Overall Length 2-3/4"
- Sub-Brand Power Stud
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 371936
- Zoro # G006889996
- UPC # 8236680461
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Thread Size | 1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Power Stud |
Material | Steel |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (U04104.043.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09078)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724BS7-)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32386)
- HILLMAN Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 10 PK (5305214)
- HILLMAN Wedge Anchor, 3/8" Dia., 5" L (5305396)
- HILLMAN Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated (371930)
- HILLMAN Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated (371940)
- HILLMAN WEDGE ANCHOR 1/2 X 7 STEEL ZINC (371944)
- HILLMAN Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5305370)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 10 PK (06743)
- Hillman Wedge Anchors