Shop All Masonry Drill Bits
Hillman
Power Pro 3/16 in. X 5-1/2 in. L Carbon Steel Drill Bit
Mfr # 375805
Zoro # G112213043
product price: $11.25
/ea
$11.25
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
- Brand Hillman
- MFR # 375805
- Zoro # G112213043
- UPC # 38902350961
- Country of Origin Taiwan, Province of China
- Category Masonry Drill Bits
Description
Power Pro Carbide-Tipped Drill Bits have a tip that ensures the precise drilling of pilot holes making them ideal for masonry applications. The carbide material allows these bits to absorb heat more efficiently thereby enabling them to run at higher speeds. Carbide-tipped drill bits are easy to use and highly effective in shallow holes. To effectively use Power Pro drill bits a hammer drill is recommended. Do not use carbide-tipped drill bits to drill plastic wood or metal and always wear safety goggles.
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
- FASTCAP Wood Chisel, 1 In. x 8-3/4 In. (PC-1 POCKET CHISEL)
- CAPRI TOOLS 3/8 in Drive 7/16 in Universal Impact Socket (5-3352)
- CRAFTSMAN Torx, 3/8" Drive TT40 Torx Bit Socket, Torx 3/8" Drive (CMMT42621)
- WINGITS Apache 200 Drill Bit 1-1/4", 1PK (RC-WA200GT54)
- WESTWARD Masonry Drill Bit, Dia. 1 In. (22UV37)
- IRWIN TAPCON INSTL BIT 5/32X5"" (1870566)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2060)
- MILWAUKEE TOOL 1/2 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6707)
- DIABLO 1/4"x16"x18" SDS-Plus 2-Cutter (DMAPL2170)
- POWERS 5/8" Depth Control Smartbit (00410SD-PWR)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x2x4-1/4 in (81412)
- Hillman Masonry Drill Bits