Shop All Masonry Drill Bits
Hillman
Power Pro 3/16 in. X 3-1/2 in. L Carbon Steel Drill Bit
Mfr # 375803
Zoro # G312213072
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 375803
- Zoro # G312213072
- UPC # 38902350923
- Country of Origin Taiwan, Province of China
- Category Masonry Drill Bits
Description
Power Pro Carbide-Tipped Drill Bits have a tip that ensures the precise drilling of pilot holes making them ideal for masonry applications. The carbide material allows these bits to absorb heat more efficiently thereby enabling them to run at higher speeds. Carbide-tipped drill bits are easy to use and highly effective in shallow holes. To effectively use Power Pro drill bits a hammer drill is recommended. Do not use carbide-tipped drill bits to drill plastic wood or metal and always wear safety goggles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tri-Wing Screwdriver #2 Round (35675)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 14 Drill Size, Fraction (400N116)
- WESTWARD Mill File, Bastard Cut, Rect, 8 In L (10Z702)
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- MILWAUKEE TOOL 7/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7364)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7228)
- ARTU Concrete Screw Drill Bit, 3/16" x 5-1/2" (01021)
- DIABLO 2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1400)
- CENTURY DRILL & TOOL SDS Max DrillBit, 5/8x15-1/2x21in, 4Cutter (83702)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MILWAUKEE TOOL 1-1/4 in. x 12 in. Straight Shank Rebar Cutter (48-20-6789)
- Hillman Drill Bits