Shop All Truss Nails
Hillman
Pneumatic Nail, 1-1/2" L, Galvanized Finish
Mfr # 461607
Zoro # G307067420
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Length 1-1/2"
- Type Joist Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461607
- Zoro # G307067420
- UPC # 8236487466
- Country of Origin China
- Category Truss Nails
Dimensions
Length | 1-1/2" |
Details
Finish | Galvanized |
Type | Joist Hanger |
Item | Pneumatic Nail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3132LB)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07174)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.040.0030)
- MIDWEST FASTENER 1/2"-20 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 5PK (931543)
- ZORO SELECT Truss Nail, Flat, 1 1/2 In L, PK123 (4NEZ8)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK196 (148110114)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK980 (148506114)
- Hillman Truss Nails