Shop All Electrical Wire & Cable
Hillman
Plastic 18 Ga. Invisible Cord, 10PK
Mfr # 123001
Zoro # G509204555
product price: $4.79
/pk 10, $0.48/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 ga
- Wire Material Plastic
- Working Load Limit 10 lb
- Solid / Stranded Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123001
- Zoro # G509204555
- UPC # 38902471833
- Country of Origin Taiwan, Province of China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 ga |
Details
Item | Invisible Cord |
Wire Material | Plastic |
Working Load Limit | 10 lb |
Solid / Stranded | Solid |
Description
Hillman Invisible Hobby Wire is ideal for suspending or hanging items. This invisible wire blends in with your DIY projects or crafts. Invisible wire wont show and will help add a more complete look to your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- NILFISK/ADVANCE CORD - POWER 18/3 SJT 50' GREY, 300V (107407713)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- HILLMAN 50' 28GA Anneal Wire (123119)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- HILLMAN 100 ft. L Galvanized Steel 18 Ga. Clothesline Wire, 12PK (123142)
- HILLMAN 100 ft. L Galvanized Steel 16 Ga. Clothesline Wire, 12PK (123141)
- HILLMAN Copper Wire 20Ga 50' (50162)
- HILLMAN 50' 19Ga Annealed Wire (123110)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- Hillman Electrical Wire & Cable