Shop All No Smoking Signs
Hillman
Plaque, 3 in Height, 9 in Width, Plastic, English
Mfr # 841752
Zoro # G509204500
product price: $3.85
/pk 6, $0.64/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking
- Width 9 in
- Height 3 in
- Sign Material Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 841752
- Zoro # G509204500
- UPC # 45899379103
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 9 in |
Height | 3 in |
Details
Item | Plaque |
Legend | No Smoking |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Black |
Description
Help employees and customers respect Non-smokers with this adhesive No smoking sign with symbol 3 x 9 in.. Having clear and visible signs can help increase security and safety. This sign is sure to convey the message clearly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Baseball Hat, Hi-Vis Orange, Universal (23238)
- VNM SIGNMAKER Label Tape, White, 2in W, For Mfr No. VnM4, REFWT-3508 (REFWT-3508)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 44)
- HILLMAN Decal, 4 in Height, 6 in Width, Vinyl, English (843376)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839896)
- NMC Flammable No Smoking, M702P (M702P)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-2364)
- NMC No Smoking Sign, FMORB (FMORB)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-RA_14X10 (U5-1118-RA_14X10)
- NMC Danger Flammable Liquids No Smoking Sign, D645RB (D645RB)
- Hillman Signs