Shop All Keys
Hillman
Padlock Universal Key Blank Single, 10PK
Mfr # 86142
Zoro # G509199844
product price: $0.99
/pk 10, $0.10/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Padlock
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Padlock |
Item | Universal Key Blank |
Material | Brass |
Description
Keep your possessions safe with this durable and cost effective key. The wide flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright long-lasting finish this key is multifunctional and reliable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, Silicone (42RXPX-050)
- COFAIR PRODUCTS Cofair Products BST325 3 in. x 25 ft. Self Adhesive EPDM Rubber Seam Tape (128764)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-14A)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LF)
- HILLMAN Traditional Key House/Office Key Blank 60 M13 Single For Master Locks, 4PK (88557)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2006 SC20 Single, 4PK (532006)
- HILLMAN KeyKrafter Automotive Key Blank 37R Double For Infiniti, 5PK (87020)
- HILLMAN KeyKrafter House/Office Universal Key Blank 202 ES9 Single, 4PK (442020)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2015 FR4 Single, 4PK (532015)
- HILLMAN Automotive Key Blank Double For Toyota, 5PK (84214)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS654KS800)
- Hillman Keys