Shop All Finishing Nails
Hillman
Oz 7/8"Brs Mtl Trimnail
Mfr # 122535
Zoro # G806708510
product price: $12.49
/pk 6, $2.08/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Brass
- Size 7/8"
- Length 7/8"
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122535
- Zoro # G806708510
- UPC # 37504565223
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 7/8" |
Length | 7/8" |
Details
Material | Steel |
Finish | Brass |
Color | Brass |
Head Type | Flat |
Description
Oz 7/8" Mtl Trim Nail, 6PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 5 ft, White (90087)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (CPS1NA96GR)
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.025.0400)
- TIE DOWN MARINE Ubolt-7/16 X 3.06 Galv, #86338 (86338)
- HILLMAN Lb 4X1.5 Brt Trim Nail (461377)
- HILLMAN Lb 16D 3.5"Brt Fin Nail (461376)
- HILLMAN Nail Upholstery Bronze (122686)
- HILLMAN Lb 1.5" 4D Finish Nail (461304)
- HILLMAN 1x17 Galv Wire Brad (122522)
- HILLMAN Oz 7/8" Mtl Trim Nail (122534)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- Hillman Finishing Nails