Shop All Lock Nuts
Hillman
Nylon Insert Lock Nut, Steel, Zinc Plated
Mfr # 312058
Zoro # G203999504
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Zinc Plated |
Description
Features
- 10-24 nylon insert lock nut
- Coarse thread
- Zinc plated steel
- 100 pack
- Dimension - 2.6 x 2.3 x 1.5 in.
- Item weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 1000 PK (B51450.011.0001)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-7)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.112.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 7-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated (11679 4)
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- HILLMAN Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded (829716)
- HILLMAN 180159 0.50-13 Coarse Thread- Nylon Insert Lock Nut., 50PK (313825)
- HILLMAN KEPS NUTS MS 6-32 (180267)
- HILLMAN Nylon Insert Lock Nut, Stainless Steel (803083)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (4CAK1)
- Hillman Lock Nuts