Shop All Lock Nuts
Hillman
Nylon Insert Lock Nut, Stainless Steel
Mfr # 803083
Zoro # G704014683
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Stainless Steel
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Stainless Steel |
Thread Type | Coarse |
Description
Features
- Material - Stainless Steel.
- 5/16-18 Nylon Insert Lock Nut.
- Coarse Thread.
- 50 Pack.
- Dimension - 2.31 x 2.31 x 0.64 in.
- Item Weight - 0.64 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0050)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55164)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0100)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09161)
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- HILLMAN KEPS NUTS MS 6-32 (180267)
- HILLMAN 180267 6-32 in. Keps Lock Nut (5136916)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- HILLMAN Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded (829716)
- HILLMAN 180270 8-32 in. Keps Lock Nut (5136924)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 500 PK (761968-BR-500)
- Hillman Lock Nuts