Shop All Lock Nuts
Hillman
Nylon Insert Lock Nut, Stainless Steel
Mfr # 269480
Zoro # G404012125
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Stainless Steel |
Description
Features
- 50 Pack.
- 1/4-20 in. Stainless Steel.
- Nylon Insert Lock Nut, Coarse Thread.
- Dimension - 2.31 x 2.31 x 0.49 in.
- Item Weight - 0.49 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (A0030480632ZYD)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 2000 PK (0826YPG)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54698)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600250-100P)
- HILLMAN STOP NTS SAE 3/8-24 (180183)
- HILLMAN Nylon Insert Lock Nut, Stainless Steel (803083)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- HILLMAN 180270 8-32 in. Keps Lock Nut (5136924)
- HILLMAN Nylon Insert Lock Nut, Steel, Zinc Plated (312058)
- HILLMAN KEPS NUTS MS 6-32 (180267)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1000 PK (619705-BR-1000)
- Hillman Lock Nuts