Shop All Lock Nuts
Hillman
Nylon Insert Lock Nut, Nylon, Zinc Plated
Mfr # 78992
Zoro # G803978862
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Plated
- System of Measurement Inch
- Locknut Series NE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NE |
Description
Features
- 7/16"-20
- Fine thread
- SAE
- Steel
- Zinc plated *Also known as stop nuts
- Box of 50
- Dimension: 3" H x 3" W x 2" L
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0200)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (U55067.050.7200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.060.0012)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy (WDK6)
- HILLMAN KEPS NUTS MS 6-32 (180267)
- HILLMAN Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded (829716)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- HILLMAN 180267 6-32 in. Keps Lock Nut (5136916)
- HILLMAN 180159 0.50-13 Coarse Thread- Nylon Insert Lock Nut., 50PK (313825)
- HILLMAN Nylon Insert Lock Nut, Stainless Steel (803083)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- Hillman Lock Nuts