Shop All Tacks & Push Pins
Hillman
No. 6 X 1/2 in. L Silver Aluminum Cut Tacks 0.5 pk, 6PK
Mfr # 122612
Zoro # G709207073
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/2 in
- Size #6
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122612
- Zoro # G709207073
- UPC # 37504565087
- Country of Origin United Kingdom
- Category Tacks & Push Pins
Dimensions
Length | 1/2 in |
Size | #6 |
Details
Item | Cut Tacks |
Material | Aluminum |
Description
Aluminum tack with relatively large head and sharp point. Fasten upholstery and carpet or perform other light fastening jobs. Single point design. Aluminum finish. A short sharp-pointed nail with a flat broad head. Ideal for hanging or holding down charts banners calendars and much more. Easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (10400C)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- GBC Presentation Covers, Blk, 11 x 8-1/2, PK50 (2514493P)
- HILLMAN 40PK Thumb Tack ASSTD (122677)
- HILLMAN Thumb Tack Blue (122678)
- HILLMAN 122605 No 12 x 10.06 in. Tacks - pack of 6 (53386)
- HILLMAN Push Pin Clear (122640)
- HILLMAN 41824 7 oz., 7 Cavity Push Pin Kit (714206)
- HILLMAN Thumb Tack Yellow (122671)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Assorted, PK100 (81001)
- Hillman Tacks & Push Pins