Shop All Tacks & Push Pins
Hillman
No. 5 Galvanized Steel Wire Cloth Staple 5 Ga. 1.5 oz, 6PK
Mfr # 122660
Zoro # G909207071
product price: $1.59
/pk 6, $0.27/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/8 in
- Size #5
- Gauge 5 ga
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122660
- Zoro # G909207071
- UPC # 38902570758
- Country of Origin Taiwan, Province of China
- Category Tacks & Push Pins
Dimensions
Length | 3/8 in |
Size | #5 |
Width | 3/8 in |
Container Size | 1.5 oz |
Details
Item | Staples |
Gauge | 5 ga |
Material | Steel |
Finish | Galvanized |
Packaging Type | Clamshell |
Indoor or Outdoor | Indoor/Outdoor |
Description
Double pointed tacks staples are traditionally used for wood applications. Great for reholpostry projects. With alsmot unlimited uses keep in the office or calss room. Sharp-pointed nail with a double point staple like.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- XYRON Repositionable Adhesive, Refill, 2.5" (AT256-20CFTR)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", White, 10/Bundle (22XL79)
- HILLMAN Thumb Tack Red (122673)
- HILLMAN Thumb Tack Brass (122672)
- HILLMAN Black Push Pins 40 pk, 6PK (122676)
- HILLMAN Thumb Tack Blue (122678)
- HILLMAN Thumb Tack Yellow (122671)
- HILLMAN Push Pin Assorted (122643)
- BUSINESS SOURCE Clip, Magnetic, Square, Small (37512)
- Hillman Tacks & Push Pins