Shop All Tacks & Push Pins
Hillman
No. 4 X 7/16 in. L Silver Aluminum Cut Tacks 0.5 pk, 6PK
Mfr # 122611
Zoro # G509207075
product price: $1.59
/pk 6, $0.27/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/16 in
- Size #4
- Color Silver
- Material Aluminum
- Packaging Type Clamshell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122611
- Zoro # G509207075
- UPC # 37504565070
- Country of Origin United Kingdom
- Category Tacks & Push Pins
Dimensions
Length | 7/16 in |
Size | #4 |
Details
Item | Cut Tacks |
Color | Silver |
Material | Aluminum |
Packaging Type | Clamshell |
Application | Carpets |
Description
Aluminum tack with relatively large head and sharp point. Fasten upholstery and carpet or perform other light fastening jobs. Single point design. Aluminum finish. A short sharp-pointed nail with a flat broad head. Ideal for hanging or holding down charts banners calendars and much more. Easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Green (81452)
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- AT-A-GLANCE 17-3/4 x 10-7/8" Desk Pad/Wall Calendar, White (AAGSK1400)
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- HILLMAN Black Push Pins 40 pk, 6PK (122676)
- HILLMAN 122607 No 16 x 10.18 in. Tacks - pack of 6 (53387)
- HILLMAN 122605 No 12 x 10.06 in. Tacks - pack of 6 (53386)
- HILLMAN Thumb Tack Red (122673)
- HILLMAN Thumb Tack Yellow (122671)
- HILLMAN 3/4 in. W X 3/4 in. L Galvanized Steel Fence Staples 14 Ga. 1.25 oz, 6PK (122663)
- THE MAGNET SOURCE Magnet Push Pins 10Pc (08013)
- Hillman Tacks & Push Pins